Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ext Spring, Utility, 8 OAL, 15/64 OD, PK6

  • Mfr # 1NAH5

  • Zoro # G3282106


product price: $15.09
/pk 6, $2.52/ea

Key Features

Type
Utility
Material
HDMB
Outside Dia.
0.2344 in
Wire Dia.
0.029 in
Spring Rate (Lbs./In.)
0.45 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NAH5
Zoro #
G3282106
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
8 in
Outside Dia.
0.2344 in
Wire Dia.
0.029 in
Extended Length
14 13/32 in
Hook Length
3/16 in
Outside Diameter
0.23 in
Wire Diameter
0.029 in
Free Length
8 in

Details

Type
Utility
Material
HDMB
Spring Rate (Lbs./In.)
0.45 lb/in
End Type
Crossover Center Loop
Load (Lbs.)
3.5 lb
Finish
Zinc-Plated
Item
Extension Spring
Meets/Exceeds
ASTM A227
Total Active Coils
260
System of Measurement
Inch, Metric
Standards
ASTM A227
Spring Rate
0.46 lb/in
Color
Gray
Elastic Limit
7 1/10 in
Product Type
Extension Spring
Hook Configuration
Crossover Center

Description

Extension Spring, Utility, High Carbon Steel, Zinc Plated, End Type Crossover Center Loops, Overall Length 8 In, Outside Dia 15/64 In, Wire Dia 0.029 In, Load 3.50 Lbs, Deflection @ Load 6.00 In, Spring Rate 0.45 Lbs/In, Meets/Exceeds ASTM A227, Package Qty 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.