Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ext Spring, Utility, 8 OAL, 21/64 OD, PK6

  • Mfr # 1NAH8

  • Zoro # G0819305


product price: $14.15
/pk 6, $2.36/ea

Key Features

Type
Utility
Material
HDMB
Outside Dia.
0.3281 in
Wire Dia.
0.041 in
Spring Rate (Lbs./In.)
0.91 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1NAH8
Zoro #
G0819305
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
8 in
Outside Dia.
0.3281 in
Wire Dia.
0.041 in
Free Length
8 in
Hook Length
15/64 in
Outside Diameter
0.33 in
Extended Length
14 5/32 in
Wire Diameter
0.041 in

Details

Type
Utility
Material
HDMB
Spring Rate (Lbs./In.)
0.91 lb/in
Finish
Zinc-Plated
Load (Lbs.)
7 lb
End Type
Crossover Center Loop
Meets/Exceeds
ASTM A227
Item
Extension Spring
Spring Rate
0.93 lb/in
Hook Configuration
Crossover Center
System of Measurement
Inch, Metric
Product Type
Extension Spring
Standards
ASTM A227
Color
Gray
Elastic Limit
6 43/50 in
Total Active Coils
180.95

Description

Extension Spring, Utility, High Carbon Steel, Zinc Plated, End Type Crossover Center Loops, Overall Length 8 In, Outside Dia 21/64 In, Wire Dia 0.041 In, Load 7.00 Lbs, Deflection @ Load 7.00 In, Spring Rate 0.91 Lbs/In, Meets/Exceeds ASTM A227, Package Qty 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.