Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ext Spring, Utility, Steel, 1 1/2 OAL, PK12

  • Mfr # 1MZY5

  • Zoro # G0263961


product price: $8.89
/pk 12, $0.74/ea

Key Features

Type
Utility
Material
HDMB
Outside Dia.
0.1875 in
Wire Dia.
0.023 in
Spring Rate (Lbs./In.)
1.88 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1MZY5
Zoro #
G0263961
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1 1/2 in
Outside Dia.
0.1875 in
Wire Dia.
0.023 in
Free Length
1 1/2 in
Wire Diameter
0.023 in
Hook Length
5/32 in
Outside Diameter
0.187 in
Extended Length
2 33/64 in

Details

Type
Utility
Material
HDMB
Spring Rate (Lbs./In.)
1.88 lb/in
Meets/Exceeds
ASTM A227
Finish
Zinc-Plated
Load (Lbs.)
2.43 lb
Item
Extension Spring
End Type
Crossover Center Loop
Total Active Coils
48.5
Spring Rate
1.88 lb/in
Hook Configuration
Crossover Center
Standards
ASTM A227
Elastic Limit
1 9/50 in
System of Measurement
Inch, Metric
Color
Gray
Product Type
Extension Spring

Description

Extension Spring, Utility, High Carbon Steel, Zinc Plated, End Type Crossover Center Loops, Overall Length 1 1/2 In, Outside Dia 3/16 In, Wire Dia 0.023 In, Load 2.43 Lbs, Deflection @ Load 1.01 In, Spring Rate 1.88 Lbs/In, Meets/Exceeds ASTM A227, Package 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.