Zoro Homepage

Ext Spring, Utility, Steel, 1 1/4 OAL, PK12

  • Mfr # 1MZY2

  • Zoro # G1757743


product price: $8.55
/pk 12, $0.71/ea

Key Features

Type
Utility
Material
HDMB
Outside Dia.
0.3125 in
Wire Dia.
0.029 in
Spring Rate (Lbs./In.)
1.91 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1MZY2
Zoro #
G1757743
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1 1/4 in
Outside Dia.
0.3125 in
Wire Dia.
0.029 in
Free Length
1 1/4 in
Wire Diameter
0.029 in
Outside Diameter
0.312 in
Extended Length
2 13/32 in
Hook Length
15/64 in

Details

Type
Utility
Material
HDMB
Spring Rate (Lbs./In.)
1.91 lb/in
Finish
Zinc-Plated
End Type
Crossover Center Loop
Meets/Exceeds
ASTM A227
Item
Extension Spring
Load (Lbs.)
2.62 lb
Hook Configuration
Crossover Center
Total Active Coils
23.49
Color
Gray
Product Type
Extension Spring
System of Measurement
Inch, Metric
Elastic Limit
1 11/25 in
Standards
ASTM A227
Spring Rate
1.91 lb/in

Description

Extension Spring, Utility, High Carbon Steel, Zinc Plated, End Type Crossover Center Loops, Overall Length 1 1/4 In, Outside Dia 5/16 In, Wire Dia 0.029 In, Load 2.62 Lbs, Deflection @ Load 1.15 In, Spring Rate 1.91 Lbs/In, Meets/Exceeds ASTM A227, Package 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.