Zoro Homepage

Ext Spring, Utility, Steel, 1 1/4 OAL, PK12, Load (Lbs.): 3.79

  • Mfr # 1MZY4

  • Zoro # G3037955


product price: $12.39
/pk 12, $1.03/ea

Key Features

Type
Utility
Material
HDMB
Outside Dia.
0.375 in
Wire Dia.
0.035 in
Spring Rate (Lbs./In.)
3.82 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1MZY4
Zoro #
G3037955
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1 1/4 in
Outside Dia.
0.375 in
Wire Dia.
0.035 in
Free Length
1 1/4 in
Extended Length
2 1/16 in
Wire Diameter
0.035 in
Outside Diameter
0.375 in
Hook Length
21/64 in

Details

Type
Utility
Material
HDMB
Spring Rate (Lbs./In.)
3.82 lb/in
Item
Extension Spring
End Type
Crossover Center Loop
Meets/Exceeds
ASTM A227
Load (Lbs.)
3.79 lb
Finish
Zinc-Plated
Hook Configuration
Crossover Center
Total Active Coils
14
Spring Rate
3.82 lb/in
Product Type
Extension Spring
Standards
ASTM A227
Color
Gray
System of Measurement
Inch, Metric
Elastic Limit
1 in

Description

Extension Spring, Utility, High Carbon Steel, Zinc Plated, End Type Crossover Center Loops, Overall Length 1 1/4 In, Outside Dia 3/8 In, Wire Dia 0.035 In, Load 3.79 Lbs, Deflection @ Load 0.82 In, Spring Rate 3.82 Lbs/In, Meets/Exceeds ASTM A227, Package 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.