Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ext Spring, Utility, Steel, 1 3/4 OAL, PK12

  • Mfr # 1MZZ2

  • Zoro # G0321501


product price: $7.29
/pk 12, $0.61/ea

Key Features

Type
Utility
Material
HDMB
Outside Dia.
0.1875 in
Wire Dia.
0.023 in
Spring Rate (Lbs./In.)
1.56 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1MZZ2
Zoro #
G0321501
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1 3/4 in
Outside Dia.
0.1875 in
Wire Dia.
0.023 in
Free Length
1 3/4 in
Hook Length
11/64 in
Extended Length
2 29/32 in
Outside Diameter
0.187 in
Wire Diameter
0.023 in

Details

Type
Utility
Material
HDMB
Spring Rate (Lbs./In.)
1.56 lb/in
Item
Extension Spring
End Type
Crossover Center Loop
Load (Lbs.)
2.33 lb
Meets/Exceeds
ASTM A227
Finish
Zinc-Plated
Total Active Coils
58.46
Color
Gray
Spring Rate
1.56 lb/in
Elastic Limit
1 2/5 in
System of Measurement
Inch, Metric
Product Type
Extension Spring
Standards
ASTM A227
Hook Configuration
Crossover Center

Description

Extension Spring, Utility, High Carbon Steel, Zinc Plated, End Type Crossover Center Loops, Overall Length 1 3/4 In, Outside Dia 3/16 In, Wire Dia 0.023 In, Load 2.33 Lbs, Deflection @ Load 1.16 In, Spring Rate 1.56 Lbs/In, Meets/Exceeds ASTM A227, Package 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.