Zoro Homepage

Ext Spring, Utility, Steel, 1 3/4 OAL, PK12

  • Mfr # 1MZZ5

  • Zoro # G2953097


product price: $9.19
/pk 12, $0.77/ea

Key Features

Type
Utility
Material
HDMB
Outside Dia.
0.3125 in
Wire Dia.
0.035 in
Spring Rate (Lbs./In.)
2.98 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1MZZ5
Zoro #
G2953097
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1 3/4 in
Outside Dia.
0.3125 in
Wire Dia.
0.035 in
Hook Length
7/32 in
Free Length
1 3/4 in
Extended Length
2 63/64 in
Outside Diameter
0.312 in
Wire Diameter
0.035 in

Details

Type
Utility
Material
HDMB
Spring Rate (Lbs./In.)
2.98 lb/in
End Type
Crossover Center Loop
Item
Extension Spring
Meets/Exceeds
ASTM A227
Finish
Zinc-Plated
Load (Lbs.)
4.64 lb
Product Type
Extension Spring
System of Measurement
Inch, Metric
Spring Rate
2.98 lb/in
Standards
ASTM A227
Color
Gray
Elastic Limit
1 1/2 in
Total Active Coils
34.1
Hook Configuration
Crossover Center

Description

Extension Spring, Utility, High Carbon Steel, Zinc Plated, End Type Crossover Center Loops, Overall Length 1 3/4 In, Outside Dia 5/16 In, Wire Dia 0.035 In, Load 4.64 Lbs, Deflection @ Load 1.23 In, Spring Rate 2.98 Lbs/In, Meets/Exceeds ASTM A227, Package 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.