Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ext Spring, Utility, Steel, 2 1/2 OAL, PK12

  • Mfr # 1NAB2

  • Zoro # G1067683


product price: $8.39
/pk 12, $0.70/ea

Key Features

Type
Utility
Material
HDMB
Outside Dia.
0.1875 in
Wire Dia.
0.023 in
Spring Rate (Lbs./In.)
0.96 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NAB2
Zoro #
G1067683
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 1/2 in
Outside Dia.
0.1875 in
Wire Dia.
0.023 in
Hook Length
1/8 in
Extended Length
4 7/16 in
Free Length
2 1/2 in
Outside Diameter
0.187 in
Wire Diameter
0.023 in

Details

Type
Utility
Material
HDMB
Spring Rate (Lbs./In.)
0.96 lb/in
Finish
Zinc-Plated
Load (Lbs.)
2.39 lb
Meets/Exceeds
ASTM A227
End Type
Crossover Center Loop
Item
Extension Spring
Total Active Coils
95
Color
Gray
Hook Configuration
Crossover Center
Elastic Limit
2 3/10 in
Spring Rate
0.96 lb/in
System of Measurement
Inch, Metric
Product Type
Extension Spring
Standards
ASTM A227

Description

Extension Spring, Utility, High Carbon Steel, Zinc Plated, End Type Crossover Center Loops, Overall Length 2 1/2 In, Outside Dia 3/16 In, Wire Dia 0.023 In, Load 2.39 Lbs, Deflection @ Load 1.93 In, Spring Rate 0.96 Lbs/In, Meets/Exceeds ASTM A227, Package 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.