Zoro Homepage

Ext Spring, Utility, Steel, 2 3/4 OAL, PK12

  • Mfr # 1NAC2

  • Zoro # G2734557


product price: $9.59
/pk 12, $0.80/ea

Key Features

Type
Utility
Material
HDMB
Outside Dia.
0.4375 in
Wire Dia.
0.048 in
Spring Rate (Lbs./In.)
3.08 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NAC2
Zoro #
G2734557
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 3/4 in
Outside Dia.
0.4375 in
Wire Dia.
0.048 in
Free Length
2 3/4 in
Hook Length
11/32 in
Extended Length
4 13/16 in
Outside Diameter
0.437 in
Wire Diameter
0.048 in

Details

Type
Utility
Material
HDMB
Spring Rate (Lbs./In.)
3.08 lb/in
Load (Lbs.)
8.03 lb
End Type
Crossover Center Loop
Finish
Zinc-Plated
Meets/Exceeds
ASTM A227
Item
Extension Spring
Spring Rate
3.08 lb/in
Hook Configuration
Crossover Center
System of Measurement
Inch, Metric
Total Active Coils
40.2
Elastic Limit
2 23/50 in
Standards
ASTM A227
Product Type
Extension Spring
Color
Gray

Description

Extension Spring, Utility, High Carbon Steel, Zinc Plated, End Type Crossover Center Loops, Overall Length 2 3/4 In, Outside Dia 7/16 In, Wire Dia 0.048 In, Load 8.03 Lbs, Deflection @ Load 2.07 In, Spring Rate 3.08 Lbs/In, Meets/Exceeds ASTM A227, Package 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.