Zoro Homepage

Ext Spring, Utility, Steel, 3 1/2 OAL, PK12

  • Mfr # 1NAC7

  • Zoro # G2242484


product price: $17.19
/pk 12, $1.43/ea

Key Features

Type
Utility
Material
HDMB
Outside Dia.
0.4375 in
Wire Dia.
0.048 in
Spring Rate (Lbs./In.)
2.2 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NAC7
Zoro #
G2242484
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 1/2 in
Outside Dia.
0.4375 in
Wire Dia.
0.048 in
Outside Diameter
0.437 in
Extended Length
6 25/64 in
Wire Diameter
0.048 in
Free Length
3 1/2 in
Hook Length
11/32 in

Details

Type
Utility
Material
HDMB
Spring Rate (Lbs./In.)
2.2 lb/in
Meets/Exceeds
ASTM A227
Load (Lbs.)
8.02 lb
Finish
Zinc-Plated
Item
Extension Spring
End Type
Crossover Center Loop
Product Type
Extension Spring
Hook Configuration
Crossover Center
Total Active Coils
56.29
Standards
ASTM A227
System of Measurement
Inch, Metric
Spring Rate
2.2 lb/in
Color
Gray
Elastic Limit
3 11/25 in

Description

Extension Spring, Utility, High Carbon Steel, Zinc Plated, End Type Crossover Center Loops, Overall Length 3 1/2 In, Outside Dia 7/16 In, Wire Dia 0.048 In, Load 8.02 Lbs, Deflection @ Load 2.89 In, Spring Rate 2.2 Lbs/In, Meets/Exceeds ASTM A227, Package 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.