Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ext Spring, Utility, Stl, 2 OAL, 5/16 OD, PK6

  • Mfr # 1NAA2

  • Zoro # G3256757


product price: $6.05
/pk 6, $1.01/ea

Key Features

Type
Utility
Material
HDMB
Outside Dia.
0.3125 in
Wire Dia.
0.035 in
Spring Rate (Lbs./In.)
2.46 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1NAA2
Zoro #
G3256757
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 in
Outside Dia.
0.3125 in
Wire Dia.
0.035 in
Extended Length
3 31/64 in
Hook Length
7/32 in
Free Length
2 in
Outside Diameter
0.312 in
Wire Diameter
0.035 in

Details

Type
Utility
Material
HDMB
Spring Rate (Lbs./In.)
2.46 lb/in
End Type
Crossover Center Loop
Load (Lbs.)
4.65 lb
Meets/Exceeds
ASTM A227
Finish
Zinc-Plated
Item
Extension Spring
Color
Gray
System of Measurement
Inch, Metric
Spring Rate
2.46 lb/in
Hook Configuration
Crossover Center
Total Active Coils
41.25
Product Type
Extension Spring
Elastic Limit
1 81/100 in
Standards
ASTM A227

Description

Extension Spring, Utility, High Carbon Steel, Zinc Plated, End Type Crossover Center Loops, Overall Length 2 In, Outside Dia 5/16 In, Wire Dia 0.035 In, Load 4.65 Lbs, Deflection @ Load 1.49 In, Spring Rate 2.46 Lbs/In, Meets/Exceeds ASTM A227, Package 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.