Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ext Spring, Utility, Stl, 4 OAL, 1/4 OD, PK6

  • Mfr # 1NAD6

  • Zoro # G1235403


product price: $4.59
/pk 6, $0.77/ea

Key Features

Type
Utility
Material
HDMB
Outside Dia.
0.25 in
Wire Dia.
0.032 in
Spring Rate (Lbs./In.)
1.28 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NAD6
Zoro #
G1235403
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 in
Outside Dia.
0.25 in
Wire Dia.
0.032 in
Extended Length
6 5/8 in
Hook Length
9/64 in
Wire Diameter
0.032 in
Free Length
4 in
Outside Diameter
0.25 in

Details

Type
Utility
Material
HDMB
Spring Rate (Lbs./In.)
1.28 lb/in
Finish
Zinc-Plated
Meets/Exceeds
ASTM A227
End Type
Crossover Center Loop
Load (Lbs.)
4.56 lb
Item
Extension Spring
Standards
ASTM A227
Product Type
Extension Spring
Hook Configuration
Crossover Center
Total Active Coils
114.37
Color
Gray
Spring Rate
1.22 lb/in
System of Measurement
Inch, Metric
Elastic Limit
3 33/100 in

Description

Extension Spring, Utility, High Carbon Steel, Zinc Plated, End Type Crossover Center Loops, Overall Length 4 In., Outside Dia. 1/4 In., Wire Dia. 0.032 In., Coils Per Inch -, Constant -, Fabric Sleeve Outside Dia. -, Load (Lbs.) 4.56, Deflection @ Load 2.73 In., Initial Tension (Lbs.) -, Spring Rate (Lbs./In.) 1.28, Meets/Exceeds ASTM A227

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.