Zoro Homepage

Ext Spring, Utility, Stl, 4 OAL, 7/16 OD, PK6

  • Mfr # 1NAE1

  • Zoro # G1866304


product price: $8.65
/pk 6, $1.44/ea

Key Features

Type
Utility
Material
HDMB
Outside Dia.
0.4375 in
Wire Dia.
0.048 in
Spring Rate (Lbs./In.)
1.9 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NAE1
Zoro #
G1866304
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 in
Outside Dia.
0.4375 in
Wire Dia.
0.048 in
Wire Diameter
0.048 in
Hook Length
23/64 in
Outside Diameter
0.437 in
Free Length
4 in
Extended Length
7 13/32 in

Details

Type
Utility
Material
HDMB
Spring Rate (Lbs./In.)
1.9 lb/in
Item
Extension Spring
End Type
Crossover Center Loop
Load (Lbs.)
7.79 lb
Finish
Zinc-Plated
Meets/Exceeds
ASTM A227
Spring Rate
1.87 lb/in
Product Type
Extension Spring
Elastic Limit
4 1/20 in
Total Active Coils
66.23
Hook Configuration
Crossover Center
System of Measurement
Inch, Metric
Color
Gray
Standards
ASTM A227

Description

Extension Spring, Utility, High Carbon Steel, Zinc Plated, End Type Crossover Center Loops, Overall Length 4 In, Outside Dia 7/16 In, Wire Dia 0.048 In, Load 7.79 Lbs, Deflection @ Load 3.41 In, Spring Rate 1.9 Lbs/In, Meets/Exceeds ASTM A227, Package 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.