Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ext Spring, Utility, Stl, 4 OAL, 9/32 OD, PK6

  • Mfr # 1NAD7

  • Zoro # G3404721


product price: $7.95
/pk 6, $1.33/ea

Key Features

Type
Utility
Material
HDMB
Outside Dia.
0.2813 in
Wire Dia.
0.035 in
Spring Rate (Lbs./In.)
1.46 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NAD7
Zoro #
G3404721
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 in
Outside Dia.
0.2813 in
Wire Dia.
0.035 in
Extended Length
6 59/64 in
Hook Length
5/32 in
Outside Diameter
0.28 in
Free Length
4 in
Wire Diameter
0.035 in

Details

Type
Utility
Material
HDMB
Spring Rate (Lbs./In.)
1.46 lb/in
Load (Lbs.)
7.08 lb
Item
Extension Spring
Finish
Zinc-Plated
End Type
Crossover Center Loop
Meets/Exceeds
ASTM A227
Spring Rate
1.45 lb/in
Elastic Limit
3 8/25 in
Standards
ASTM A227
Color
Gray
Total Active Coils
101.2
Product Type
Extension Spring
Hook Configuration
Crossover Center
System of Measurement
Inch, Metric

Description

Extension Spring, Utility, High Carbon Steel, Zinc Plated, End Type Crossover Center Loops, Overall Length 4 In, Outside Dia 9/32 In, Wire Dia 0.035 In, Load 7.08 Lbs, Deflection @ Load 4.00 In, Spring Rate 1.46 Lbs/In, Meets/Exceeds ASTM A227, Package 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.