Zoro Homepage

Ext Spring, Utility, Stl, 6 OAL, 1/2 OD, PK3

  • Mfr # 1NAF7

  • Zoro # G0476201


product price: $8.29
/pk 3, $2.76/ea

Key Features

Type
Utility
Material
HDMB
Outside Dia.
0.5 in
Wire Dia.
0.063 in
Spring Rate (Lbs./In.)
3.25 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NAF7
Zoro #
G0476201
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 in
Outside Dia.
0.5 in
Wire Dia.
0.063 in
Hook Length
13/32 in
Wire Diameter
0.063 in
Outside Diameter
0.5 in
Free Length
6 in
Extended Length
9 27/64 in

Details

Type
Utility
Material
HDMB
Spring Rate (Lbs./In.)
3.25 lb/in
End Type
Crossover Center Loop
Meets/Exceeds
ASTM A227
Finish
Zinc-Plated
Item
Extension Spring
Load (Lbs.)
16.8 lb
Spring Rate
3.27 lb/in
Hook Configuration
Crossover Center
Elastic Limit
4 4/25 in
System of Measurement
Inch, Metric
Product Type
Extension Spring
Color
Gray
Total Active Coils
80.1
Standards
ASTM A227

Description

Extension Spring, Utility, High Carbon Steel, Zinc Plated, End Type Crossover Center Loops, Overall Length 6 In, Outside Dia 1/2 In, Wire Dia 0.063 In, Load 16.80 Lbs, Deflection @ Load 3.25 In, Spring Rate 10 Lbs/In, Meets/Exceeds ASTM A227, Package 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.