Zoro Homepage

Ext Spring, Utility, Stl, 6 OAL, 1/8 OD, PK6

  • Mfr # 1NAE5

  • Zoro # G1126867


product price: $9.55
/pk 6, $1.59/ea

Key Features

Type
Utility
Material
HDMB
Outside Dia.
0.125 in
Wire Dia.
0.016 in
Spring Rate (Lbs./In.)
0.15 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NAE5
Zoro #
G1126867
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 in
Outside Dia.
0.125 in
Wire Dia.
0.016 in
Extended Length
11 35/64 in
Wire Diameter
0.016 in
Hook Length
7/64 in
Free Length
6 in
Outside Diameter
0.13 in

Details

Type
Utility
Material
HDMB
Spring Rate (Lbs./In.)
0.15 lb/in
Item
Extension Spring
Load (Lbs.)
1.07 lb
Finish
Zinc-Plated
Meets/Exceeds
ASTM A227
End Type
Crossover Center Loop
System of Measurement
Inch, Metric
Hook Configuration
Crossover Center
Total Active Coils
358.75
Standards
ASTM A227
Color
Gray
Elastic Limit
6 49/100 in
Spring Rate
0.19 lb/in
Product Type
Extension Spring

Description

Extension Spring, Utility, High Carbon Steel, Zinc Plated, End Type Crossover Center Loops, Overall Length 6 In, Outside Dia 1/8 In, Wire Dia 0.016 In, Load 1.07 Lbs, Deflection @ Load 0.15 In, Spring Rate 12.5 Lbs/In, Meets/Exceeds ASTM A227, Package 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.