Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ext Spring, Utility, Stl, 6 OAL, 3/16 OD, PK6

  • Mfr # 1NAE8

  • Zoro # G0554294


product price: $10.59
/pk 6, $1.77/ea

Key Features

Type
Utility
Material
HDMB
Outside Dia.
0.1875 in
Wire Dia.
0.023 in
Spring Rate (Lbs./In.)
0.35 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NAE8
Zoro #
G0554294
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 in
Outside Dia.
0.1875 in
Wire Dia.
0.023 in
Outside Diameter
0.18 in
Hook Length
9/64 in
Extended Length
10 27/32 in
Free Length
6 in
Wire Diameter
0.023 in

Details

Type
Utility
Material
HDMB
Spring Rate (Lbs./In.)
0.35 lb/in
Item
Extension Spring
Load (Lbs.)
1.8 lb
End Type
Crossover Center Loop
Meets/Exceeds
ASTM A227
Finish
Zinc-Plated
Spring Rate
0.39 lb/in
Hook Configuration
Crossover Center
Product Type
Extension Spring
Standards
ASTM A227
Total Active Coils
245.2
Elastic Limit
5 2/5 in
Color
Gray
System of Measurement
Inch, Metric

Description

Extension Spring, Utility, High Carbon Steel, Zinc Plated, End Type Crossover Center Loops, Overall Length 6 In, Outside Dia 3/16 In, Wire Dia 0.023 In, Load 1.80 Lbs, Deflection @ Load 0.35 In, Spring Rate 11 Lbs/In, Meets/Exceeds ASTM A227, Package 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.