Zoro Homepage

Ext Spring, Utility, Stl, 6 OAL, 3/8 OD, PK6

  • Mfr # 1NAF5

  • Zoro # G2736885


product price: $11.25
/pk 6, $1.88/ea

Key Features

Type
Utility
Material
HDMB
Outside Dia.
0.375 in
Wire Dia.
0.048 in
Spring Rate (Lbs./In.)
1.81 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NAF5
Zoro #
G2736885
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 in
Outside Dia.
0.375 in
Wire Dia.
0.048 in
Extended Length
10 in
Hook Length
5/16 in
Outside Diameter
0.38 in
Wire Diameter
0.048 in
Free Length
6 in

Details

Type
Utility
Material
HDMB
Spring Rate (Lbs./In.)
1.81 lb/in
Item
Extension Spring
Meets/Exceeds
ASTM A227
Finish
Zinc-Plated
End Type
Crossover Center Loop
Load (Lbs.)
9.6 lb
System of Measurement
Inch, Metric
Color
Gray
Product Type
Extension Spring
Elastic Limit
4 6/25 in
Total Active Coils
101.3
Spring Rate
1.78 lb/in
Hook Configuration
Crossover Center
Standards
ASTM A227

Description

Extension Spring, Utility, High Carbon Steel, Zinc Plated, End Type Crossover Center Loops, Overall Length 6 In, Outside Dia 3/8 In, Wire Dia 0.048 In, Load 9.60 Lbs, Deflection @ Load 1.81 In, Spring Rate 10.25 Lbs/In, Meets/Exceeds ASTM A227, Package 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.