Zoro Homepage

Ext Spring, Utility, Stl, 6 OAL, 7/16 OD, PK6

  • Mfr # 1NAF6

  • Zoro # G0498504


product price: $13.99
/pk 6, $2.33/ea

Key Features

Type
Utility
Material
HDMB
Outside Dia.
0.4375 in
Wire Dia.
0.054 in
Spring Rate (Lbs./In.)
2.24 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NAF6
Zoro #
G0498504
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 in
Outside Dia.
0.4375 in
Wire Dia.
0.054 in
Wire Diameter
0.054 in
Free Length
6 in
Extended Length
9 1/4 in
Outside Diameter
0.43 in
Hook Length
13/32 in

Details

Type
Utility
Material
HDMB
Spring Rate (Lbs./In.)
2.24 lb/in
Load (Lbs.)
10.8 lb
Meets/Exceeds
ASTM A227
Finish
Zinc-Plated
End Type
Crossover Center Loop
Item
Extension Spring
Total Active Coils
93.47
System of Measurement
Inch, Metric
Standards
ASTM A227
Hook Configuration
Crossover Center
Spring Rate
2.46 lb/in
Product Type
Extension Spring
Color
Gray
Elastic Limit
4 7/25 in

Description

Extension Spring, Utility, High Carbon Steel, Zinc Plated, End Type Crossover Center Loops, Overall Length 6 In, Outside Dia 7/16 In, Wire Dia 0.054 In, Load 10.80 Lbs, Deflection @ Load 2.24 In, Spring Rate 9.75 Lbs/In, Meets/Exceeds ASTM A227, Package Qty 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.