Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ext Spring, Utility, Stl, 8 OAL, 5/32 OD, PK6

  • Mfr # 1NAH2

  • Zoro # G0629011


product price: $13.69
/pk 6, $2.28/ea

Key Features

Type
Utility
Material
HDMB
Outside Dia.
0.1563 in
Wire Dia.
0.02 in
Spring Rate (Lbs./In.)
0.24 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NAH2
Zoro #
G0629011
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
8 in
Outside Dia.
0.1563 in
Wire Dia.
0.02 in
Outside Diameter
0.16 in
Hook Length
1/8 in
Wire Diameter
0.02 in
Extended Length
14 7/8 in
Free Length
8 in

Details

Type
Utility
Material
HDMB
Spring Rate (Lbs./In.)
0.24 lb/in
End Type
Crossover Center Loop
Finish
Zinc-Plated
Load (Lbs.)
2.04 lb
Meets/Exceeds
ASTM A227
Item
Extension Spring
Hook Configuration
Crossover Center
Elastic Limit
8 1/100 in
Total Active Coils
384
Color
Gray
Standards
ASTM A227
System of Measurement
Inch, Metric
Product Type
Extension Spring
Spring Rate
0.22 lb/in

Description

Extension Spring, Utility, High Carbon Steel, Zinc Plated, End Type Crossover Center Loops, Overall Length 8 In, Outside Dia 5/32 In, Wire Dia 0.020 In, Load 2.04 Lbs, Deflection @ Load 7.00 In, Spring Rate 0.24 Lbs/In, Meets/Exceeds ASTM A227, Package 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.