Zoro Homepage

Ext Spring, Utility, Stl, 8 OAL, 9/64 OD, PK6

  • Mfr # 1NAH1

  • Zoro # G1448912


product price: $14.85
/pk 6, $2.48/ea

Key Features

Type
Utility
Material
HDMB
Outside Dia.
0.1406 in
Wire Dia.
0.018 in
Spring Rate (Lbs./In.)
0.14 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NAH1
Zoro #
G1448912
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
8 in
Outside Dia.
0.1406 in
Wire Dia.
0.018 in
Hook Length
7/64 in
Extended Length
14 51/64 in
Free Length
8 in
Wire Diameter
0.018 in
Outside Diameter
0.14 in

Details

Type
Utility
Material
HDMB
Spring Rate (Lbs./In.)
0.14 lb/in
Item
Extension Spring
End Type
Crossover Center Loop
Finish
Zinc-Plated
Load (Lbs.)
1.24 lb
Meets/Exceeds
ASTM A227
Standards
ASTM A227
Spring Rate
0.19 lb/in
System of Measurement
Inch, Metric
Total Active Coils
428.9
Product Type
Extension Spring
Elastic Limit
7 59/100 in
Hook Configuration
Crossover Center
Color
Gray

Description

Extension Spring, Utility, High Carbon Steel, Zinc Plated, End Type Crossover Center Loops, Overall Length 8 In, Outside Dia 9/64 In, Wire Dia 0.018 In, Load 1.24 Lbs, Deflection @ Load 7.00 In, Spring Rate 0.14 Lbs/In, Meets/Exceeds ASTM A227, Package 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.