Shop All Dusters
Zoro Select
Extendable Duster, 30 in to 45 in L, Lambswool, Washable, White
Mfr # 3105-90
Zoro # G4126087
product price: $12.69
/ea
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Material Lambswool
- Handle Material Plastic
- Length 30 in to 45 in
- Material Lambswool
- Includes Duster, Handle
Product Information
- Brand Zoro Select
- MFR # 3105-90
- Zoro # G4126087
- UPC # 729661174386
- Country of Origin Indonesia
- Category Dusters
Dimensions
Length | 30 in to 45 in |
Maximum Handle Length | 45 in |
Head Length | 45 in |
Minimum Handle Length | 30 in |
Details
Description
Extendable Duster, Handle Material Plastic, Disposable No, Handle Style Extendable, Head Length 45 in, Maximum Handle Length 45 in, Minimum Handle Length 30 in, Head Material Lambswool, Features Washable, Handle Color White, Color Coding System No, Includes Handle Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORECK COMMERCIAL Orbiter Pad Drive Holder, 12" dia, Black (53178-51-0327)
- 3M Carpet Bonnet Pad, White, 20 in, PK5 (08607)
- ATRIX Telescoping Metal Extension Wand for Backpack Series Vacuums (BP39)
- PRIMROSE PLASTICS 40 CT 33 gal Blue Recycle Bag (PR570266)
- UNGER Fiber Cobweb Duster 1 pk (989310)
- COBWEB Cobweb Duster Blue Replacement Head (1710BL)
- PFERD 8" Counter Duster - General Purpose - Black Tampico Fill, 2-1/2" Trim (89400)
- SWIFFER SWIFFER WET REFILL 24CT (3700015846)
- PROTEAM High Dusting Kit, 1-1/2" dia. (107601)
- RUBBERMAID COMMERCIAL HYGEN Quick-Connect Flexible Dusting Wand, 28 3/4 x 3 1/4 (FGQ85000BK00)
- WEILER 8" Counter Duster, Flagged Silver Polystyrene Fill, Fine Brushing (44354)
- Zoro Select Dusters