Zoro Homepage

Extendable Plaftorm Truck, 250 lb.

  • Mfr # 2TUT8

  • Zoro # G2412593


product price: $92.15
/ea
Free Shipping & Returns

Key Features

Overall Height
37 1/2 in
Overall Length
19 3/4 in
Overall Width
17 1/2 in
Color
Silver
Load Capacity
250 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2TUT8
Zoro #
G2412593
UPC #
190735452592
Country of Origin
China

Dimensions

Overall Height
37 1/2 in
Overall Length
19 3/4 in
Overall Width
17 1/2 in
Deck LxWxH
19-3/4 in x 17-1/2 in x 6-1/2 in
Deck Width
17 1/2 in
Extended Length
19 1/2 in to 28 in
Deck Height
6 1/2 in
Caster Wheel Width
1 in
Deck Length
19 3/4 in
Caster Wheel Dia.
4 in
Overall LxWxH
19-3/4 in x 17-1/2 in x 37-1/2 in
Caster Width
1 in

Description

Aluminum-Deck Platform Truck, Load Capacity 250 lb, Overall Height 37 1/2 in, Overall Length 19 3/4 in, Overall Width 17 1/2 in, Deck Construction Tube, Deck Material Aluminum, Deck Height 6 1/2 in, Deck Length 19 3/4 in, Deck Width 17 1/2 in, Deck Surface Smooth, Frame Material Aluminum, Handle Type Extendable Folding, Side Panel Type No Side Panels, Number of Platforms 1, Color Silver

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.