Zoro Homepage

Extended Tapped San Tee Extended Tapped San Tee, Iron, Class 20

  • Mfr # 221239

  • Zoro # G613115624


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Extended Tapped San Tee
Pipe Fitting Material
Iron
Class
Class 20
Standards
ASTM A888, CISPI 301, ICC Listed, UL Listed, UPC Listed
Fitting Side A Nominal Pipe Size
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
221239
Zoro #
G613115624
UPC #
-
Country of Origin
Multiple

Dimensions

Fitting Side A Nominal Pipe Size
2 in
Fitting Side B Nominal Pipe Size
2 in
Fitting Side C Nominal Pipe Size
2 in
Overall Length
22 7/8 in

Details

Specific Fitting Shape
Extended Tapped San Tee
Pipe Fitting Material
Iron
Class
Class 20
Item
Extended Tapped San Tee
Standards
ASTM A888, CISPI 301, ICC Listed, UL Listed, UPC Listed
Fitting Side A Gender
Male
Fitting Side C Gender
Male
Fitting Side B Type
Socket
Maximum Operating Pressure
5 psi
Fitting Side B Gender
Male
Color
Black
Fitting Side C Type
Socket
Fitting Side A Type
Socket

Description

Extended Tapped San Tee, Iron, Class Class 20, 2 in, Male, Socket, 2 in, Male, Socket, 2 in, Male, Socket, 5 psi Maximum Operating Pressure

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.