Shop ZORO SELECT
See all product information
Create Account
Extension Lead, 10 ft, Type T
- Mfr # 5RMF7
- Zoro # G1389972
product price:Â
$
19.19
/ea
Key Features
Probe Connector
Mini
Wire Length
10 ft
For Use With
Type T Thermocouple
Includes
10 ft Wire, Female Mini-Plug, Male Mini-Plug
Maximum Temperature F
500 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5RMF7
- Zoro #
- G1389972
- UPC #
- 190735530214
- Country of Origin
- China
- Item
- Extension Lead
- Probe Connector
- Mini
- For Use With
- Type T Thermocouple
- Includes
- 10 ft Wire, Female Mini-Plug, Male Mini-Plug
- Maximum Temperature F
- 500 Degrees F
- Maximum Temperature
- 500 Degrees F/260 Degrees C
- For Sensor Type
- Type T
- Product Type
- Thermocouple Probe Extension
- Maximum Temperature C
- 260 Degrees C
- Plug/Connector Type
- Small Flat Plug
- Characteristics
- Blue Male and Female Temperature Probe
- Maximum Temperature °F
- 500 Degrees F
- Maximum Temperature °C
- 260 Degrees C
- Maximum Temperature (°C)
- 260 Degrees C
- For Thermocouple Type
- Type T
- Maximum Temperature (°F)
- 500 Degrees F
- Compatible Brand
- APPROVED VENDOR
- For Sensor Technology
- Thermocouple
Dimensions
- Wire Length
- 10 ft
- Extension Cable Length
- 10 ft
Description
Extension Lead, Extension Cable Length 10 ft, Plug/Connector Type Small Flat Plug, For Sensor Type Type T, Blue Male and Female Temperature Probe, Maximum Temperature 500 Degrees F/260 Degrees C, Thermocouple Probe Extension
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.