Shop ZORO SELECT
See all product information
Create Account
Extension Spring, 302 SS
- Mfr # 80183SCS
- Zoro # G701795653
product price:Â
$
6.49
/ea
Sold in multiples of 8 for
$51.92
Key Features
Type
High Precision
Material
302 Stainless Steel
Overall Length
2 1/2 in
Outside Dia.
0.18 in
Wire Dia.
0.024 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 80183SCS
- Zoro #
- G701795653
- UPC #
- -
- Country of Origin
- United States
- Type
- High Precision
- Material
- 302 Stainless Steel
- Spring Rate (Lbs./In.)
- 1.17 lb/in
- Meets/Exceeds
- ASTM-A313 and AMS-5688
- End Type
- Full Twist Loop
- Finish
- Passivated
- Item
- Extension Spring
- Deflection @ Load
- 2.28 in
- Load (Lbs.)
- 2.87 lb
- Initial Tension (Lbs.)
- 0.26 lb
- System of Measurement
- Inch
- Initial Tension
- 0.26 lbf
- Spring Rate
- 1.17 lb/in
- Hook Configuration
- No Hook
- Standards
- AMS 5688, ASTM A313
- Product Type
- Extension Spring
- Shell Material
- 302 Stainless Steel
- Traction Material
- 302 Stainless Steel
Dimensions
- Overall Length
- 2 1/2 in
- Outside Dia.
- 0.18 in
- Wire Dia.
- 0.024 in
- Extended Length
- 4 25/32 in
- Outside Diameter
- 0.18 in
- Wire Diameter
- 0.024 in
- Free Length
- 2 1/2 in
Description
Extension Spring,Package Quantity5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.