Extension Spring, 302 SS
- Mfr # 80655SCS
- Zoro # G601795647
product price:Â
$
8.19
/ea
Sold in multiples of 6 for
$49.14
Key Features
Type
High Precision
Material
302 Stainless Steel
Overall Length
4 in
Outside Dia.
0.5 in
Wire Dia.
0.037 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 80655SCS
- Zoro #
- G601795647
- UPC #
- -
- Country of Origin
- United States
- Type
- High Precision
- Material
- 302 Stainless Steel
- Spring Rate (Lbs./In.)
- 0.25 lb/in
- Load (Lbs.)
- 3.67 lb
- End Type
- Full Twist Loop
- Finish
- Passivated
- Deflection @ Load
- 12.08 in
- Meets/Exceeds
- ASTM-A313 and AMS-5688
- Initial Tension (Lbs.)
- 0.33 lb
- Item
- Extension Spring
- Initial Tension
- 0.33 lbf
- System of Measurement
- Inch
- Hook Configuration
- No Hook
- Spring Rate
- 0.25 lb/in
- Standards
- AMS 5688, ASTM A313
- Product Type
- Extension Spring
- Shell Material
- 302 Stainless Steel
- Traction Material
- 302 Stainless Steel
Dimensions
- Overall Length
- 4 in
- Outside Dia.
- 0.5 in
- Wire Dia.
- 0.037 in
- Extended Length
- 16 5/64 in
- Wire Diameter
- 0.037 in
- Outside Diameter
- 0.5 in
- Free Length
- 4 in
Description
Extension Spring,Package Quantity3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.