Extension Spring, 302 SS
- Mfr # 80866SCS
- Zoro # G201796600
product price:Â
$
13.79
/ea
Sold in multiples of 4 for
$55.16
Key Features
Type
High Precision
Material
302 Stainless Steel
Overall Length
6 in
Outside Dia.
0.75 in
Wire Dia.
0.075 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 80866SCS
- Zoro #
- G201796600
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 6 in
- Outside Dia.
- 0.75 in
- Wire Dia.
- 0.075 in
- Extended Length
- 14 15/64 in
- Free Length
- 6 in
- Wire Diameter
- 0.075 in
- Outside Diameter
- 0.75 in
Details
- Type
- High Precision
- Material
- 302 Stainless Steel
- Spring Rate (Lbs./In.)
- 2 lb/in
- Load (Lbs.)
- 17.24 lb
- End Type
- Full Twist Loop
- Finish
- Passivated
- Deflection @ Load
- 8.23 in
- Meets/Exceeds
- ASTM-A313 and AMS-5688
- Item
- Extension Spring
- Initial Tension (Lbs.)
- 1.58 lb
- System of Measurement
- Inch
- Hook Configuration
- No Hook
- Standards
- AMS 5688, ASTM A313
- Initial Tension
- 1.58 lbf
- Spring Rate
- 2 lb/in
- Product Type
- Extension Spring
- Shell Material
- 302 Stainless Steel
Description
Extension Spring,Package Quantity2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.