Shop ZORO SELECT
See all product information
Create Account
Extension Spring, 302 SS
- Mfr # 80923SCS
- Zoro # G501796508
product price:Â
$
19.79
/ea
Sold in multiples of 3 for
$59.37
Key Features
Type
High Precision
Material
302 Stainless Steel
Overall Length
4 1/2 in
Outside Dia.
0.75 in
Wire Dia.
0.125 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 80923SCS
- Zoro #
- G501796508
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 4 1/2 in
- Outside Dia.
- 0.75 in
- Wire Dia.
- 0.125 in
- Free Length
- 4 1/2 in
- Outside Diameter
- 0.75 in
- Extended Length
- 5 61/64 in
- Wire Diameter
- 0.125 in
Details
- Type
- High Precision
- Material
- 302 Stainless Steel
- Spring Rate (Lbs./In.)
- 46.06 lb/in
- End Type
- Full Twist Loop
- Initial Tension (Lbs.)
- 6.59 lb
- Finish
- Passivated
- Load (Lbs.)
- 73.25 lb
- Meets/Exceeds
- ASTM-A313 and AMS-5688
- Item
- Extension Spring
- Deflection @ Load
- 1.45 in
- System of Measurement
- Inch
- Hook Configuration
- No Hook
- Product Type
- Extension Spring
- Standards
- AMS 5688, ASTM A313
- Initial Tension
- 6.59 lbf
- Spring Rate
- 46.06 lb/in
- Shell Material
- 302 Stainless Steel
Description
Extension Spring
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.