Zoro Homepage

Extension Spring, 302 SS

  • Mfr # 80986SCS

  • Zoro # G601797177


product price: $29.99
/ea
Sold in multiples of 2 for $59.98

Key Features

Type
High Precision
Material
302 Stainless Steel
Overall Length
8 in
Outside Dia.
1 in
Wire Dia.
0.095 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80986SCS
Zoro #
G601797177
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
8 in
Outside Dia.
1 in
Wire Dia.
0.095 in
Wire Diameter
0.095 in
Free Length
8 in
Extended Length
19 5/32 in
Outside Diameter
1 in

Details

Type
High Precision
Material
302 Stainless Steel
Spring Rate (Lbs./In.)
2 lb/in
Finish
Passivated
Initial Tension (Lbs.)
2.25 lb
Item
Extension Spring
End Type
Full Twist Loop
Load (Lbs.)
24.99 lb
Meets/Exceeds
ASTM-A313 and AMS-5688
Deflection @ Load
11.15 in
Spring Rate
2 lb/in
System of Measurement
Inch
Initial Tension
2.25 lbf
Product Type
Extension Spring
Hook Configuration
No Hook
Standards
AMS 5688, ASTM A313

Description

Extension Spring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.