Zoro Homepage

Extension Spring, 302 SS

  • Mfr # 81000SCS

  • Zoro # G801797311


product price: $30.59
/ea
Sold in multiples of 2 for $61.18

Key Features

Type
High Precision
Material
302 Stainless Steel
Outside Dia.
1 in
Wire Dia.
0.105 in
Spring Rate (Lbs./In.)
3 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81000SCS
Zoro #
G801797311
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
9 in
Outside Dia.
1 in
Wire Dia.
0.105 in
Extended Length
19 47/64 in
Outside Diameter
1 in
Free Length
9 in
Wire Diameter
0.105 in

Details

Type
High Precision
Material
302 Stainless Steel
Spring Rate (Lbs./In.)
3 lb/in
End Type
Full Twist Loop
Finish
Passivated
Deflection @ Load
10.73 in
Initial Tension (Lbs.)
3.17 lb
Meets/Exceeds
ASTM-A313 and AMS-5688
Item
Extension Spring
Load (Lbs.)
35.19 lb
Spring Rate
3 lb/in
System of Measurement
Inch
Standards
AMS 5688, ASTM A313
Product Type
Extension Spring
Hook Configuration
No Hook
Initial Tension
3.17 lbf

Description

Extension Spring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.