Zoro Homepage

Extension Spring, 302 SS

  • Mfr # 81051SCS

  • Zoro # G601797153


product price: $53.19
/ea

Key Features

Type
High Precision
Material
302 Stainless Steel
Overall Length
8 in
Outside Dia.
1 in
Wire Dia.
0.148 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81051SCS
Zoro #
G601797153
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
8 in
Outside Dia.
1 in
Wire Dia.
0.148 in
Outside Diameter
1 in
Free Length
8 in
Extended Length
11 47/64 in
Wire Diameter
0.148 in

Details

Type
High Precision
Material
302 Stainless Steel
Spring Rate (Lbs./In.)
21.82 lb/in
Deflection @ Load
3.73 in
End Type
Full Twist Loop
Finish
Passivated
Meets/Exceeds
ASTM-A313 and AMS-5688
Item
Extension Spring
Initial Tension (Lbs.)
8.06 lb
Load (Lbs.)
89.61 lb
System of Measurement
Inch
Standards
AMS 5688, ASTM A313
Initial Tension
8.06 lbf
Spring Rate
21.82 lb/in
Product Type
Extension Spring
Hook Configuration
No Hook

Description

Extension Spring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.