Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Spring, 302 SS

  • Mfr # 81193SCS

  • Zoro # G801798011


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Type
High Precision
Material
302 Stainless Steel
Overall Length
10 in
Outside Dia.
2 in
Wire Dia.
0.177 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
81193SCS
Zoro #
G801798011
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
10 in
Outside Dia.
2 in
Wire Dia.
0.177 in
Wire Diameter
0.177 in
Free Length
10 in
Extended Length
22 47/64 in
Outside Diameter
2 in

Details

Type
High Precision
Material
302 Stainless Steel
Spring Rate (Lbs./In.)
5.5 lb/in
Meets/Exceeds
ASTM-A313 and AMS-5688
End Type
Full Twist Loop
Deflection @ Load
12.73 in
Initial Tension (Lbs.)
6.97 lb
Finish
Passivated
Load (Lbs.)
77.43 lb
Item
Extension Spring
Hook Configuration
No Hook
Product Type
Extension Spring
System of Measurement
Inch
Initial Tension
6.97 lbf
Standards
AMS 5688, ASTM A313
Spring Rate
5.5 lb/in

Description

Extension Spring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.