Shop ZORO SELECT
See all product information
Create Account
Extension Spring, Carbon Steel
- Mfr # 80648CS
- Zoro # G201916473
product price:Â
$
6.49
/ea
Sold in multiples of 8 for
$51.92
Key Features
Type
High Precision
Material
Music Wire
Overall Length
1 3/4 in
Outside Dia.
0.5 in
Wire Dia.
0.037 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 80648CS
- Zoro #
- G201916473
- UPC #
- -
- Country of Origin
- United States
- Type
- High Precision
- Material
- Music Wire
- Spring Rate (Lbs./In.)
- 1.2 lb/in
- Finish
- Oil
- Item
- Extension Spring
- Initial Tension (Lbs.)
- 0.4 lb
- End Type
- Full Twist Loop
- Deflection @ Load
- 3.23 in
- Meets/Exceeds
- ASTM-A228 and AMS-5112
- Load (Lbs.)
- 4.4 lb
- Initial Tension
- 0.4 lbf
- Hook Configuration
- No Hook
- System of Measurement
- Inch
- Spring Rate
- 1.2 lb/in
- Standards
- AMS 5112, ASTM A228
- Product Type
- Extension Spring
- Shell Material
- Music Wire
- Traction Material
- Music Wire
Dimensions
- Overall Length
- 1 3/4 in
- Outside Dia.
- 0.5 in
- Wire Dia.
- 0.037 in
- Extended Length
- 4 63/64 in
- Free Length
- 1 3/4 in
- Wire Diameter
- 0.037 in
- Outside Diameter
- 0.5 in
Description
Extension Spring,Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.