Zoro Homepage

Extension Spring, Carbon Steel

  • Mfr # 81161CS

  • Zoro # G301916700


product price: $26.35
/ea
Sold in multiples of 2 for $52.70

Key Features

Type
High Precision
Material
Music Wire
Overall Length
8 in
Outside Dia.
1.5 in
Wire Dia.
0.177 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81161CS
Zoro #
G301916700
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
8 in
Outside Dia.
1.5 in
Wire Dia.
0.177 in
Free Length
8 in
Extended Length
13 29/64 in
Outside Diameter
1.5 in
Wire Diameter
0.177 in

Details

Type
High Precision
Material
Music Wire
Spring Rate (Lbs./In.)
20.3 lb/in
Load (Lbs.)
121.9 lb
Finish
Oil
Initial Tension (Lbs.)
10.97 lb
Deflection @ Load
5.45 in
End Type
Full Twist Loop
Item
Extension Spring
Meets/Exceeds
ASTM-A228 and AMS-5112
Standards
AMS 5112, ASTM A228
Product Type
Extension Spring
Initial Tension
10.97 lbf
Hook Configuration
No Hook
System of Measurement
Inch
Spring Rate
20.3 lb/in

Description

Extension Spring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.