Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Spring, Gate, 1.035x16 1/2 L

  • Mfr # 3HPU1

  • Zoro # G7515645


product price: $13.39
/ea

Key Features

Type
Gate
Material
HDMB
Overall Length
16 1/2 in
Outside Dia.
1.035 in
Wire Dia.
0.105 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3HPU1
Zoro #
G7515645
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
16 1/2 in
Outside Dia.
1.035 in
Wire Dia.
0.105 in
Fabric Sleeve Outside Dia.
0.58"
Wire Diameter
0.105 in
Free Length
3 1/4 in
Extended Length
33 1/2 in
Hook Length
9/16 in
Outside Diameter
1.035 in

Details

Type
Gate
Material
HDMB
Item
Extension Spring
Load (Lbs.)
35.26 lb
Finish
Zinc-Plated
Coils Per Inch
6
End Type
Machine Hook
Meets/Exceeds
ASTM A227
Total Active Coils
142.6
Color
Gray
System of Measurement
Inch, Metric
Elastic Limit
19 2/5 in
Spring Rate
1.55 lb/in
Hook Configuration
Machine
Product Type
Extension Spring
Standards
ASTM A227

Description

Extension Spring, Gate, MBHD Carbon Steel, Zinc Plated, End Type Machine Hook , Overall Length 16-1/2 In., Outside Dia. 1.035 In., Wire Dia. 0.105 In., Load (Lbs.) 35.26, Meets/Exceeds ASTM A227

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.