Zoro Homepage

Extension Spring, SS, 4-1/2 in. L, PK3

  • Mfr # 37059GS

  • Zoro # G2635145


product price: $8.19
/pk 3, $2.73/ea

Key Features

Type
Ultra Precision
Material
302 Stainless Steel
Overall Length
4 1/2 in
Outside Dia.
0.375 in
Wire Dia.
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37059GS
Zoro #
G2635145
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 1/2 in
Outside Dia.
0.375 in
Wire Dia.
0.055 in
Free Length
4 1/2 in
Wire Diameter
0.055 in
Outside Diameter
0.375 in
Extended Length
6 25/64 in
Hook Length
11/32 in

Details

Type
Ultra Precision
Material
302 Stainless Steel
Spring Rate (Lbs./In.)
5.13 lb/in
Item
Extension Spring
Initial Tension (Lbs.)
1.74 lb
Meets/Exceeds
ASTM A313 and AMS 5688
Finish
Plain
End Type
Machine Hook
Load (Lbs.)
14.73 lb
Product Type
Extension Spring
Total Active Coils
68
Hook Configuration
Machine
Elastic Limit
2 49/100 in
System of Measurement
Inch, Metric
Initial Tension
1.74 lbf
Standards
AMS 5688, ASTM A313
Spring Rate
5.13 lb/in
Color
Gray

Description

Extension Spring, Ultra Precision, 302 Stainless Steel, Plain, End Type Machine Hooks, Overall Length 4-1/2 In., Outside Dia. 0.375 In., Wire Dia. 0.055 In., Load (Lbs.) 14.73, Deflection @ Load 2.53 In., Initial Tension (Lbs.) 1.74, Spring Rate (Lbs./In.) 5.13, Meets/Exceeds ASTM A313 and AMS 5688, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.