Zoro Homepage

Extension Spring, Stl, Zinc, 0.400x16 1/2 L

  • Mfr # 3HPT8

  • Zoro # G7501322


product price: $7.19
/ea

Key Features

Type
Screen Door
Material
HDMB
Overall Length
16 1/2 in
Outside Dia.
0.4 in
Wire Dia.
0.063 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3HPT8
Zoro #
G7501322
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
16 1/2 in
Outside Dia.
0.4 in
Wire Dia.
0.063 in
Hook Length
15/64 in
Outside Diameter
0.4 in
Extended Length
22 55/64 in
Wire Diameter
0.062 in
Free Length
3 in

Details

Type
Screen Door
Material
HDMB
Finish
Zinc-Plated
Item
Extension Spring
End Type
Crossover Center Loop
Meets/Exceeds
ASTM A227
Color
Gray
Elastic Limit
6 93/100 in
Hook Configuration
Crossover Center
Spring Rate
2.25 lb/in
Product Type
Extension Spring
System of Measurement
Inch, Metric
Standards
ASTM A227
Total Active Coils
253.6

Description

Extension Spring, Screen Door, MBHD Carbon Steel, Zinc Plated, End Type Double Center Loops, Overall Length 16 1/2 In, Outside Dia 0.400 In, Wire Dia 0.063 In, Meets/Exceeds ASTM A227

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.