Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAD Drawings

Download CAD Files

External Retaining Ring, Steel, Plain Finish, 5 PK

  • Mfr # U36000.300.0001

  • Zoro # G3389270

CAD Available

product price: $5.95
/pk 5, $1.19/ea

Key Features

CAD Drawing
Type
External
Fits Groove Diameter
2.838"
Material
Steel
Finish
Plain
Thickness
0.093 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U36000.300.0001
Zoro #
G3389270
UPC #
-
Country of Origin
Multiple

Dimensions

Fits Shaft Diameter
3 in
Fits Groove Diameter
2.838"
Thickness
0.093 in
Free Inside Diameter
2.775"
Fits Groove Width
0.103 in
Clearance Diameter
3 in
For Shaft Dia.
3 in

Details

Item
Retaining Ring
Type
External
Material
Steel
Finish
Plain
System of Measurement
Inch
Meets/Exceeds
SAE 1060-1090
Location Style
External
Ring Type
External Retaining Ring
Pack Size
Small Pack
Ring Sub-Type
Standard
Material Grade/Class
Ungraded
Manufacturer Location
Globally Sourced
CAD Available
Yes

Description

Retaining Ring,External,0.093 in Thk,PK5, System of Measurement Not Applicable, Location Style External, Thickness 0.093 in, Fits Shaft Diameter 3 in, For Bore Diameter Not Applicable, Fits Groove Diameter 2.838 in, Fits Groove Width 0.103 in, Fits Groove Depth Not Applicable, Free Inside Diameter Not Applicable, Clearance Diameter 3 in, Material Steel, Finish Plain, Material Grade/Class Ungraded, Tensile Strength Not Applicable, Ring Type External Retaining Ring, Shank Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.