CAD Drawings
Download CAD Files
External Self-Locking Push-On Retaining Ring, Steel, Plain Finish, 50 PK
Mfr # U36230.075.0001
Zoro # G3389806
CAD Available
product price: $10.25
/pk 50, $0.21/eaKey Features
CAD Drawing
Type
External Self-Locking Push-On
Material
Steel
Finish
Plain
Thickness
0.015 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U36230.075.0001
Zoro #
G3389806
UPC #
-
Country of Origin
Multiple
Dimensions
Fits Shaft Diameter
3/4 in
Thickness
0.015 in
Free Inside Diameter
0.748"
Free Outside Diameter
1.076"
Height
0.054 in
Clearance Diameter
0.75 in
For Shaft Dia.
3/4 in
Details
CAD Available
Yes
Item
Retaining Ring
Type
External Self-Locking Push-On
Material
Steel
Finish
Plain
System of Measurement
Inch
Meets/Exceeds
SAE 1060-1090
Ring Sub-Type
Curved Rim Tooth-Locking
Material Grade/Class
Ungraded
Manufacturer Location
Globally Sourced
Ring Type
Self-Locking Retaining Ring
Pack Size
Small Pack
Location Style
External
Free O.D.
1.076 in
Description
Retaining Ring,External,0.015 In. Thk,PK50, System of Measurement Not Applicable, Location Style External, Thickness 0.015 in, Fits Shaft Diameter 3/4 in, For Bore Diameter Not Applicable, Fits Groove Depth Not Applicable, Free Inside Diameter Not Applicable, Free Outside Diameter 1.076 in, Clearance Diameter 0.75 in, Material Steel, Finish Plain, Material Grade/Class Ungraded, Tensile Strength Not Applicable, Ring Type Self-Locking Retaining Ring, Shank Diameter Not Applicable
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.