External Tooth Lock Washer, For Screw Size M5 Steel, Zinc Plated Finish, 100 PK

  • Mfr # M37480.050.0001

  • Zoro # G2282430


product price:  $3.19
/pk 100, $0.03/ea

Key Features

Material
Steel
Finish
Zinc Plated
Outside Diameter
10 mm
Maximum Thickness
0.6 mm
Standards
DIN 6798 J
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M37480.050.0001
Zoro #
G2282430
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
M5
Outside Diameter
10 mm
Maximum Thickness
0.6 mm
Inside Diameter
5.3 mm
Outside Diameter - Minimum
9.84 mm
Minimum Inside Diameter
5.3 mm
Outside Diameter - Maximum
10 mm
Inside Diameter - Maximum
5.48 mm

Details

Item
External Tooth Lock Washer
Material
Steel
Finish
Zinc Plated
Standards
DIN 6798 J
System of Measurement
Metric
Material Grade/Class
Not Graded
Color
Zinc
Type
Tooth Lock Washer
Lock Washer Type
Internal Tooth Lock
Pack Size
Small Pack
Dimensional Standards
DIN 6798 J
Washer Type
Internal Regular

Description

Lock Washer, External Tooth, Closed Perimeter, Carbon Steel, Finish Zinc, Fits Bolt Sizes M5, Inside Dia. 5.3mm, Outside Dia. 10mm, Thickness 0.6mm, Color Zinc, Meets/Exceeds DIN6798J, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products