External Tooth Lock Washer, For Screw Size #10 18-8 Stainless Steel, Plain Finish, 1000 PK

  • Mfr # 10WEC188

  • Zoro # G4771853


product price: $243.99
/pk 1000, $0.24/ea
Free Shipping & Returns

Key Features

Material
18-8 Stainless Steel
Finish
Plain
Maximum Thickness
0.023 in
Standards
ASME B18.21.1
Inside Diameter
0.20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10WEC188
Zoro #
G4771853
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
#10
Outside Diameter
0.354 in
Maximum Thickness
0.023 in
Inside Diameter
0.20 in

Details

Item
External Tooth Lock Washer
Material
18-8 Stainless Steel
Finish
Plain
Standards
ASME B18.21.1
System of Measurement
Inch
Material Grade/Class
C40
Rockwell Hardness
C20-45

Description

10 External Tooth Countersunk Lock Washer 18 8 Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.