External Tooth Lock Washer, For Screw Size #10 Spring Steel, Yellow Zinc Finish, 10000 PK
- Mfr # 10WEY
- Zoro # G4772903
product price:Â
$
140.99
/pk of 10000, $0.01/ea
Free Shipping & Returns
Key Features
Material
Spring Steel
Finish
Yellow Zinc
Outside Diameter
0.403 in
Maximum Thickness
0.021 in
Standards
ASME B18.21.1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10WEY
- Zoro #
- G4772903
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- External Tooth Lock Washer
- Material
- Spring Steel
- Finish
- Yellow Zinc
- Standards
- ASME B18.21.1
- System of Measurement
- Inch
- Material Grade/Class
- C40
- Rockwell Hardness
- C40-50
- Color
- Yellow
Dimensions
- For Screw Size
- #10
- Outside Diameter
- 0.403 in
- Maximum Thickness
- 0.021 in
- Inside Diameter
- 0.199 in
Description
Lock Washers,10 EXT TOOTH LOCK,PK10000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.