External Tooth Lock Washer, For Screw Size #10 Spring Steel, Zinc Plated Finish, 100 PK

  • Mfr # SEWIS-100-100P

  • Zoro # G2968086


product price:  $3.15
/pk 100, $0.03/ea

Key Features

Material
Spring Steel
Finish
Zinc Plated
Outside Diameter
0.41 in
Maximum Thickness
0.024 in
Standards
ASME B18.21.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SEWIS-100-100P
Zoro #
G2968086
UPC #
-
Country of Origin
China

Dimensions

For Screw Size
#10
Outside Diameter
0.41 in
Maximum Thickness
0.024 in
Inside Diameter
0.204 in
Inside Diameter - Maximum
13/64 in
Outside Diameter - Maximum
13/32 in

Details

Item
External Tooth Lock Washer
Material
Spring Steel
Finish
Zinc Plated
Standards
ASME B18.21.1
System of Measurement
Inch
Material Grade/Class
Not Graded
Rockwell Hardness
C38 to C46
Type
External Tooth
Thickness Tolerance
0.020 in to 0.025 in
For Use With
Large Round, Pan, or Binding Head Screws
Application
Offers Locking Efficiency Providing Greater Torsional Resistance
Lock Washer Type
External Tooth Lock
Pack Size
Small Pack
Dimensional Standards
ASME B18.21.1
Hardness
38 HRC

Description

Lock Washer, External Tooth, SAE 1050-1065 Spring Steel, Zinc Plated Finish, Fits Bolt Sizes #10, Inside Dia. 0.204", Outside Dia. 0.410", Thickness 0.024", Thickness Tolerance 0.020 to 0.025", Rockwell Hardness C38 to C46, Application Offers Locking Efficiency Providing Greater Torsional Resistance, For Use With Large Round, Pan Or Binding Head Screws, Meets/Exceeds ASME B18.21.1, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.