Zoro Homepage

External Tooth Lock Washer, For Screw Size 1/2 in Phosphor Bronze, Plain Finish, 25 PK

  • Mfr # U50450.050.0001

  • Zoro # G2586717


product price: $25.89
/pk 25, $1.04/ea

Key Features

Material
Phosphor Bronze
Finish
Plain
Outside Diameter
0.9 in
Minimum Thickness
1/32 in
Maximum Thickness
0.045 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U50450.050.0001
Zoro #
G2586717
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
1/2 in
Outside Diameter
0.9 in
Minimum Thickness
1/32 in
Maximum Thickness
0.045 in
Inside Diameter
0.53 in
Outside Diameter - Maximum
29/32 in
Minimum Inside Diameter
33/64 in
Outside Diameter - Minimum
7/8 in
Inside Diameter - Maximum
17/32 in

Details

Item
External Tooth Lock Washer
Material
Phosphor Bronze
Finish
Plain
Standards
ASME B18.21.1
System of Measurement
Inch
Material Grade/Class
Not Graded
Rockwell Hardness
B90
For Use With
Large Round, Pan, or Binding Head Screws
Application
Absorbs Shock and Vibration
Color
Bronze
Type
External Tooth
Thickness Tolerance
0.037 in to 0.045 in
Lock Washer Type
External Tooth Lock
Pack Size
Small Pack
Dimensional Standards
ASME B18.21.1
Hardness
90 HRB

Description

Lock Washer, External Tooth, Phosphorus Bronze, Finish Plain, Fits Bolt Sizes 1/2 In., Inside Dia. 0.530 In., Outside Dia. 0.900 In., Thickness 0.045 In., Thickness Tolerance 0.037-0.045 In., Color Bronze, Rockwell Hardness B90, Absorbs Shock and Vibration, For Use With Large Round, Pan, or Binding Head Screws, Meets/Exceeds ANSI B18.22.1., Refills -, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products