External Tooth Lock Washer, For Screw Size 1/2 in Steel, Zinc Plated Finish, 25 PK

  • Mfr # U37420.050.0001

  • Zoro # G5325871


product price:  $2.49
/pk 25, $0.10/ea

Key Features

Material
Steel
Finish
Zinc Plated
For Screw Size
1/2 in
Outside Diameter
0.88 in
Minimum Thickness
1/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U37420.050.0001
Zoro #
G5325871
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
1/2 in
Outside Diameter
0.88 in
Minimum Thickness
1/32 in
Maximum Thickness
0.037 in
Inside Diameter
0.513 in
Outside Diameter - Minimum
7/8 in
Minimum Inside Diameter
33/64 in
Outside Diameter - Maximum
29/32 in
Inside Diameter - Maximum
17/32 in

Details

Item
External Tooth Lock Washer
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.21.1
System of Measurement
Inch
Material Grade/Class
Not Graded
Type
Tooth Lock Washer
Rockwell Hardness
C40 to C50
Pack Size
Small Pack
Lock Washer Type
External Tooth Lock
Dimensional Standards
ASME B18.22.1
Hardness
40 HRC
Washer Type
External

Description

Lock Washer, External Tooth, Type A, Steel, Finish Zinc, Fits Bolt Sizes 1/2 In., Inside Dia. 0.513 In., Outside Dia. 0.880 In., Thickness 0.037 In., Rockwell Hardness C40 to C50, Meets/Exceeds ASME B18.21.1, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.