External Tooth Lock Washer, For Screw Size 3/4 in 18-8 Stainless Steel, Plain Finish, 1000 PK

  • Mfr # 75WE188

  • Zoro # G4768590


product price: $536.99
/pk 1000, $0.54/ea
Free Shipping & Returns

Key Features

Material
18-8 Stainless Steel
Finish
Plain
Maximum Thickness
0.051 in
Standards
ASME B18.21.1
Inside Diameter
0.781 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75WE188
Zoro #
G4768590
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

For Screw Size
3/4 in
Outside Diameter
1.24 in
Maximum Thickness
0.051 in
Inside Diameter
0.781 in

Details

Item
External Tooth Lock Washer
Material
18-8 Stainless Steel
Finish
Plain
Standards
ASME B18.21.1
System of Measurement
Inch
Material Grade/Class
C40
Rockwell Hardness
C20-45

Description

Lock Washers,3/4 EXT TOOTH LOCK,PK1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products