External Tooth Lock Washer, For Screw Size 3/8 in Stainless Steel, Plain Finish, 50 PK

  • Mfr # U53460.037.0001

  • Zoro # G3239835


product price: $6.59
/pk 50, $0.13/ea

Key Features

Material
Stainless Steel
Finish
Plain
For Screw Size
3/8 in
Minimum Thickness
1/32 in
Maximum Thickness
0.040 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U53460.037.0001
Zoro #
G3239835
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
3/8 in
Outside Diameter
0.694 in
Minimum Thickness
1/32 in
Maximum Thickness
0.040 in
Inside Diameter
0.398 in
Outside Diameter - Maximum
11/16 in
Minimum Inside Diameter
25/64 in
Outside Diameter - Minimum
43/64 in
Inside Diameter - Maximum
25/64 in

Details

Item
External Tooth Lock Washer
Material
Stainless Steel
Finish
Plain
Standards
ASME B18.21.1
System of Measurement
Inch
Material Grade/Class
Not Graded
Application
Absorbs Shock and Vibration
Rockwell Hardness
C40 TO C50
Type
External Tooth
Thickness Tolerance
0.032 in to 0.040 in
Color
Silver
For Use With
Lock Washers
Lock Washer Type
External Tooth Lock
Removable
Removable
Made in North America
Not Made in North America
Pack Size
Small Pack
Manufacturer Location
Globally Sourced
REACH Compliant
REACH Compliant
RoHS Compliant
RoHS Compliant
Dimensional Standards
ASME B18.22.1
Hardness
40 HRC
Washer Type
External

Description

Lock Washer, External Tooth, 410 Stainless Steel, Finish Plain, Fits Bolt Sizes 3/8 In., Inside Dia. 0.398 In., Outside Dia. 0.694 In., Thickness 0.040 In., Thickness Tolerance 0.032-0.04 In., Color Silver, Rockwell Hardness C40, Absorbs Shock and Vibration, For Use With Large Round, Pan, or Binding Head Screws, Meets/Exceeds ANSI B18.22.1., Refills -, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.