Zoro Homepage

External Tooth Lock Washer, For Screw Size 5/16 in Phosphor Bronze, Plain Finish, 100 PK

  • Mfr # U50450.031.0001

  • Zoro # G5575114


product price: $16.19
/pk 100, $0.16/ea

Key Features

Material
Phosphor Bronze
Finish
Plain
Outside Diameter
0.588 in
Minimum Thickness
1/32 in
Maximum Thickness
0.028 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U50450.031.0001
Zoro #
G5575114
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
5/16 in
Outside Diameter
0.588 in
Minimum Thickness
1/32 in
Maximum Thickness
0.028 in
Inside Diameter
0.32 in
Inside Diameter - Maximum
21/64 in
Outside Diameter - Maximum
39/64 in
Outside Diameter - Minimum
19/32 in
Minimum Inside Diameter
5/16 in

Details

Item
External Tooth Lock Washer
Material
Phosphor Bronze
Finish
Plain
Standards
ASME B18.21.1
System of Measurement
Inch
Material Grade/Class
Not Graded
Type
External Tooth, Type A
Rockwell Hardness
C50
Lock Washer Type
External Tooth Lock
Pack Size
Small Pack
Dimensional Standards
ASME B18.21.1
Hardness
50 HRC

Description

Lock Washer, External Tooth, Type A, Phosphorus Bronze, Fits Bolt Sizes 5/16 In., Inside Dia. 0.320 In., Outside Dia. 0.588 In., Thickness 0.028 In., Rockwell Hardness C50, Meets/Exceeds ASME B18.21.1, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.