
External Tooth Lock Washer, For Screw Size 5/16 in Spring Steel, Yellow Zinc Finish, 9000 PK
Mfr # 31WEY
Zoro # G4787999
product price:Â $373.99
/pk 9000, $0.04/ea
Free Shipping & Returns
Key Features
Material
Spring Steel
Finish
Yellow Zinc
Outside Diameter
0.599 in
Maximum Thickness
0.031 in
Standards
ASME B18.21.1
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
31WEY
Zoro #
G4787999
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
For Screw Size
5/16 in
Outside Diameter
0.599 in
Maximum Thickness
0.031 in
Inside Diameter
0.326 in
Details
Item
External Tooth Lock Washer
Material
Spring Steel
Finish
Yellow Zinc
Standards
ASME B18.21.1
System of Measurement
Inch
Material Grade/Class
C35
Color
Yellow
Rockwell Hardness
C40-50
Description
Lock Washers,5/16 EXT TOOTH LOC,PK9000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.